missing translation for 'onlineSavingsMsg'
Learn More

AMPri™ Basic-Plus Latex Examination Gloves

AMPri™ Basic-Plus Latex Examination Gloves are PPE Category III and offer protection for a range of general purpose laboratory and clinical applications, including light tasks in healthcare and nursing.

Brand:  AMPri™ 01039M

Additional Details : Weight : 0.55000kg

 View more versions of this product

Product Code. 16630413

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Economically-priced latex examination gloves
  • Class 1 Medical Device and PPE Category III
  • EN 420 and EN 455
  • Ideal for general purpose applications, including light tasks in healthcare and nursing
  • Polymer-coated exterior with textured palms for enhanced grip
  • Chlorinated interior for a smooth comfortable fit
  • Powder-free
  • Non-sterile
  • Ambidextrous fit
Specifications

Specifications

PPE Cat. III, Class 1 Medical, ISO 16604:2004, AQL 1.5
White
Latex
100/Box
95 ± 10 mm
Powder-free and non-sterile
Textured
Medium
240 mm
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers