missing translation for 'onlineSavingsMsg'
Learn More

AMPri™ Basic-Plus Latex Examination Gloves

AMPri™ Basic-Plus Latex Examination Gloves are PPE Category III and offer protection for a range of general purpose laboratory and clinical applications, including light tasks in healthcare and nursing.

236.54 SEK

Specifications

Certifications/Compliance (Europe) PPE Cat. III, Class 1 Medical, ISO 16604:2004, AQL 1.5
Description Powder-free and non-sterile
Color White
Material Latex
Exterior Finish Textured
View More Specs

Products 3
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
16620413
View Documents Promotion Details
AMPri™
01039L
Large
236.54 SEK
Pack of 100
View alternative products
Save Up to 
»
In Stock
to see stock.
Please to purchase this item. Need a web account? Register with us today!
16630413
View Documents Promotion Details
AMPri™
01039M
Medium This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
16650413
View Documents Promotion Details
AMPri™
01039XL
X-Large This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
Description

Description

  • Economically-priced latex examination gloves
  • Class 1 Medical Device and PPE Category III
  • EN 420 and EN 455
  • Ideal for general purpose applications, including light tasks in healthcare and nursing
  • Polymer-coated exterior with textured palms for enhanced grip
  • Chlorinated interior for a smooth comfortable fit
  • Powder-free
  • Non-sterile
  • Ambidextrous fit
Specifications

Specifications

PPE Cat. III, Class 1 Medical, ISO 16604:2004, AQL 1.5
White
Textured
100/Box
Powder-free and non-sterile
Latex
240 mm
SDS
Product Certifications