Learn More
AMPri™ Basic-Plus Latex Examination Gloves
AMPri™ Basic-Plus Latex Examination Gloves are PPE Category III and offer protection for a range of general purpose laboratory and clinical applications, including light tasks in healthcare and nursing.
Brand: AMPri™ 01039L
Additional Details : Weight : 0.60300kg
Description
- Economically-priced latex examination gloves
- Class 1 Medical Device and PPE Category III
- EN 420 and EN 455
- Ideal for general purpose applications, including light tasks in healthcare and nursing
- Polymer-coated exterior with textured palms for enhanced grip
- Chlorinated interior for a smooth comfortable fit
- Powder-free
- Non-sterile
- Ambidextrous fit
Specifications
PPE Cat. III, Class 1 Medical, ISO 16604:2004, AQL 1.5 | |
White | |
Latex | |
100/Box | |
110 ± 10 mm |
Powder-free and non-sterile | |
Textured | |
Large | |
240 mm |