missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Aquet™ Detergent
For manual cleaning of glassware, plastics and surfaces
POA
Specifications
Form | Liquid |
---|---|
pH | 5 to 9 |
Boiling Point | >200°C |
Composition | Ethoxylated Nonylphenol, branched 19 to 21%, Dioxane <0.0006 %, Ethylene Oxide 0.0001%, Water, de |
Content And Storage | 15°C to 49°C |
Description
- Phosphate-free, nonionic
- Will not etch or mar precision glassware
- Rinses quickly; dries without wiping
- Each convenient, pre-portioned pouch makes one gallon of 1% solution
- 3.8 liter (1gallon) bottle comes with 473ml (16oz) working solution dispenser bottle
- Not for use in automatic dishwashers
Specifications
Liquid | |
>200°C | |
15°C to 49°C |
5 to 9 | |
Ethoxylated Nonylphenol, branched 19 to 21%, Dioxane <0.0006 %, Ethylene Oxide 0.0001%, Water, de |