missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Spinfin™ Magnetic Stirring Bars
Agitate liquids in round bottom vessels like test tubes, cylinders and flasks
Brand: Bel-Art™ F37125-0034
Additional Details : Weight : 0.50000kg
Description
- Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE low friction coating
- Does not wobble in vessel
- Autoclave safe
Certifications
ISO 9001:2008, SGS certification.
Specifications
19 mm | |
12.7mm | |
50 | |
Alnico Magnet | |
FDA, USP Class VI, ISO 9001:2008, SGS |
0.75 in. | |
White | |
0.5 in. | |
Yes |