missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ BigClean™-Lysis Matrix Tube with 50 Stainless Steel Balls

Use to break hard/brittle samples

Brand:  MP Biomedicals™ 116941050

Additional Details : Weight : 2.50000kg

 View more versions of this product

Product Code. 15232840

  • 5309.00 SEK / Pack of 50


Estimated Shipment
18-12-2020
Add to basket

Description

Description

  • Specialty applications include RNA extraction from difficult samples where lysis by impaction only is preferable with minimal amounts of mechanical shearing
  • Each impact-resistant 50mL tube contains fifty (50) 1/4 in. (6.3mm, 0.25 cal.) stainless-steel grinding balls

Certifications

DNase and RNase free

Specifications

Specifications

Nucleic acid isolation and purification
Skeletal muscle, Lung, Heart, Bone, Seeds, Bacteria (Gram +/-), Yeast, Fungi;, Spores, Plants, Fixed samples, Sludge;, Wastewater, Feces, Food, Roots, Soil, Animal tissue
Lysis Matrix Tube
Room temperature
FastPrep-24, FastPrep-96; Adapter: BigPrep (2 x 50mL); CoolBigPrep (2 x 50mL); BigFlex (8 x 50mL); ConeFlex Legacy (allows all FP24 adapters on FP96)
Stainless-steel
50 x 50mL
Videos
SDS
Documents