missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ BioClean-D™ Sterile Drop-Down Cleanroom Coveralls with Hood
Click to view available options
Size: X-Large
Description
- ISO Class 4 and EU GMP Grade A compatible
- Antistatic, low linting durable CleanTough™ fabric
- Quick release press stud tabs for touch-free donning
- Elasticated back, hood, cuffs and ankles
- Zip front
- ASTM D6978 05 Tested
- HELMKE DRUM Tested
- Low-Particulate
- Sterility Assurance Level 10−6
Specifications
Product Type | Cleanroom coverall |
Size | X-Large |
Material | CleanTough™ fabric |
Color | White |
Disposable | Yes |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Hood Type | Elastic |
Closure Type | Zipper |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'