missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ BioClean Elite™ Sterile Latex Cleanroom Gloves
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
Description
- Natural rubber latex provides flexibility and comfort
- Long glove (300mm / 12 in.) for forearm coverage
- Anatomically shaped for enhanced wearer comfort
- Designed with beaded cuff for easy donning
- Suitable as a double-donnable glove
- Processed to ensure ISO Class 4 and EU GMP Grade A Compatibility
Specifications
Certifications/Compliance | EN420:2003, EN455 (1, 2, 3) and EN374 (1, 2, 3:2003) |
Color | Natural |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Grade | EU GMP Grade A |
Hand | Specific |
Latex Free | No |
Material | Latex |
Powdered | Powder Free |
Size | 8 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'