missing translation for 'onlineSavingsMsg'
Learn More

Nitritex™ BioClean Jade™ Sterile Nitrile Gloves

Hypoallergenic and offer excellent antistatic properties. Nitritex™ BioClean Jade™ Sterile Nitrile Gloves are ambidextrous, accelerator-free, powder-free gloves that have a beaded cuff and a textured surface for enhanced grip.

Brand:  Nitritex™ BJAS-7075

Additional Details : Weight : 5.00000kg

 View more versions of this product

Product Code. 15238178

  • 2244.02 SEK / 200 pairs

Estimated Shipment
01-09-2021

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Resistant to a wide range of chemicals
  • Textured for better grip
  • Double-donnable
  • Accelerator-free
  • Hypoallergenic
  • Powder-free and latex-free
  • Excellent antistatic properties
  • Beaded cuff
  • Non-particulating EasyTear™ packaging
Specifications

Specifications

Green
Nitrile
1.5 AQL
7, 7.5
Powder Free
12 in.
ISO 9001:2015 and (EU)2016/425, EN420:2003 + A1:2009, EN374-1:20016, EN374-5:2016 and EN421:2010, EN455-2:2015, ISO 11137-1:2006, (EC)1935/2004 and (EC)2023/2006
EU GMP Grade A
Yes
Textured
Beaded
One pair per inner PE wallet; one wallet per sealed EasyTear PE pouch; 10 pouches per sealed outer PE bag; 20 outer bags per lined carton (200 pairs
200 Pair
95 mm
Sterile
300 mm
Yes
Ambidextrous
Cleanroom gloves
Videos
SDS
Documents