missing translation for 'onlineSavingsMsg'
Learn More

Nitritex™ BioClean Jade™ Sterile Nitrile Gloves

Hypoallergenic and offer excellent antistatic properties. Nitritex™ BioClean Jade™ Sterile Nitrile Gloves are ambidextrous, accelerator-free, powder-free gloves that have a beaded cuff and a textured surface for enhanced grip.

Brand:  Nitritex™ BJAS-8085

Additional Details : Weight : 5.70000kg

 View more versions of this product

Product Code. 15248178

  • 2845.00 SEK / 200 pairs


Estimated Shipment
09-05-2019
Add to basket

Description

Description

  • Resistant to a wide range of chemicals
  • Textured for better grip
  • Double-donnable
  • Accelerator-free
  • Hypoallergenic
  • Powder-free and latex-free
  • Excellent antistatic properties
  • Beaded cuff
  • Non-particulating EasyTear™ packaging
Specifications

Specifications

ISO Class 4
Yes
Beaded
EU GMP Grade A
Nitrile
1.5 AQL
200 Pair
Cleanroom gloves
Green
300mm
EN420:2003, EN374 (1, 2, 3):2003, EN 455 (2):2009
Textured
Ambidextrous
Yes
Bagged
8, 8.5
105mm palm
Powder-free
Sterile
Videos