missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Synergy Non-Sterile Nitrile Gloves
3508.59 SEK valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Use promo code "21673" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Resistant to a range of chemicals
- Powder, sulphur and accelerator free
- Beaded cuff
- Easy double-donning
- Non-particulating EasyTear packaging
- Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425 Module D certifications
- Conforms to Category 3 - Complex Design Personal Protective Equipment PPE Regulation (EU)2016/425
- Processed in an NEBB certified ISO Class 4 environment
- Complies with the requirements of European Glove Standards EN420:2003 +A1:2009, EN374-1:2016, EN374-5:2016 and EN421:2010
- Physical properties comply with European Medical Glove Standard EN455-2:2015
- Suitable for contact with dry, alcoholic and acidic foodstuffs. Regulation (EC)1935/2004 and (EC) 2023/2006
Specifications
Accelerator Free | Yes |
Color | Green |
Latex Free | No |
Material | Nitrile |
Size | 2X-Large |
Sterility | Non-sterile |
Quantity | 100 pieces per sealed inner PE bag; one inner PE bag per sealed outer PE bag; 10 outer bags per lined carton (1000 pieces) |
Length (English) | 12 in. |
Length (Metric) | 30 cm |
Five (5) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'