missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
Falcon™ BioCoat™ Matrigel™ matrix 35mm culture dish, non-sterile
Klicka för att se tillgängliga alternativ
Diameter (metrisk):
35 mm
Förpackningsstorlek:
Paket med 8
Beskrivning
- Matrigel™ Basement Membrane Matrix is a solubilised basement membrane preparation extracted from the Engelbreth Holm Swarm (EHS) mouse sarcoma, a tumour rich in ECM Proteins. Its major component is laminin, followed by collagen IV, heparan sulfate proteoglycans, entactin and nidogen. Matrigel matrix is effective for the attachment and differentiation of both normal and transformed anchorage-dependent epithelial and other cell types including neurons and oligodendrocytes. Applications:
- Elicitation of tissue-specific cellular morphology and protein production in epithelial cells
- Differentiation of endothelial, muscle and neuronal cells
- Development of three-dimensional matrix model systems
Specifikationer
Specifikationer
| Certifikat och efterlevnad | QC Tested for the ability to promote neurite outgrowth from chick dorsal root ganglia in the absence of NGF. Tested and found negative for bacteria and fungi |
| Kulturområde | 9.6 sq. cm |
| Material | Dulbecco's Modified Eagles' Medium with 50μm/ mL gentamycin. Corning Matrigel matrix is compatible with all culture media |
| Sterilitet | Non-sterile |
| Ytbehandling | Matrigel Matrix |
| Typ | Cell Culture Dish |
| För användning med (applikation) | Attachment and differentiation of both normal and transformed anchorage-dependent epithelial and other cell types including neurons and oligodendrocytes |
| Diameter (metrisk) | 35 mm |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering