missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Black 7953 Series Thermal Transfer Printer Ribbon
Standard performance alternative wax/resin ribbon for R7950
214.00 SEK - 1180.00 SEK
Specifications
Color | Black |
---|---|
Description | Black 7953 Series Thermal Transfer Printer Ribbon |
Quantity | 1 Ea. |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
11548804
|
Brady™
804450 |
70 m | 65 mm |
214.00 SEK
1 box |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||||
11538804
|
Brady™
804449 |
70 m | 110 mm |
362.00 SEK
1 box |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||||
11573155
|
Brady™
237572 |
100 m | 110 mm |
775.00 SEK
1 box |
Estimated Shipment: 16-05-2024
Log in to see stock. |
||||
11583155
|
Brady™
237575 |
300 m | 60 mm |
487.00 SEK
1 box |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||||
11593155
|
Brady™
237576 |
300 m | 80 mm |
645.00 SEK
1 box |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||||
11503165
|
Brady™
237577 |
300 m | 110 mm |
1180.00 SEK
1 box |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||||
Description
- Lower chemical and smear resistance
Specifications
Black | |
Black 7953 Series Thermal Transfer Printer Ribbon | |
1 Ea. |