missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Scienceware™ Black Insulated Lab Ice Pans
Manufactured from foam polymer. Bel Art™ Black Insulated Lab Ice Pans is designed for use with dry ice alcohol slurries and liquid nitrogen.
562.24 SEK - 1236.38 SEK
Specifications
For Use With (Application) | For use with ice, dry ice, dry ice alcohol slurries and liquid nitrogen |
---|---|
Material | Foam Polymer |
Type | Insulated Lab Ice Pan |
Color | Black |
Temperature Range | -196°C to +90°C |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12338707
|
Bel-Art™ Scienceware™
M18848-9192 |
9 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12358697
|
Bel-Art™ Scienceware™
M18848-1192 |
1 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12388697
|
Bel-Art™ Scienceware™
M18848-4192 |
4 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Temperature range: -196°C to 90°C
- Non-sweating, superior insulation properties
- Leakproof
- Chemical resistant
- Floating tube racks available (float in water, dry ice slurries and liquid nitrogen) For use with dry ice, dry ice alcohol slurries and liquid nitrogen.
Specifications
For use with ice, dry ice, dry ice alcohol slurries and liquid nitrogen | |
Insulated Lab Ice Pan | |
-196°C to +90°C |
Foam Polymer | |
Black |