missing translation for 'onlineSavingsMsg'
Learn More

Uvex Black/Orange Rubber/PU 65303 Winter Boot - Width 12

Optimal shock absorption, ergonomic fit, low weight and outstanding climate characteristics ensure max performance in day-to-day wear and redefine limits for safety shoes; range in protection classes S3 and S1 P

Brand:  Uvex 6530344

Additional Details : Weight : 1.59500kg

 View more versions of this product

Product Code. 17231531

  • 2150.00 SEK / 1 pair

Estimated Shipment: 29-06-2023
to see stock.
Add to basket

Description

Description

Uvex 2 Winter Lace-Up Boot 6530.3 S3 CI HI HRO SRC

  • Sporty, multifunctional safety boots
  • Low weight and flexible S3 safety winter lace-up boot
  • Foamed polyurethane scuffcap helps increase product life
  • Meets ESD specification with leakage resistance of less than 35 megohms
  • 100% metal-free Uvex Xenova™ toe cap
  • Compact design, anatomical shape, good lateral stability, no thermal conductivity
  • Ultra lightweight, double layer sole made from optimal shock-absorbing midsole and VIBRAM rubber outsole with excellent anti-slip properties
  • CI label for cold-insulating footwear design
  • HI label for heat-insulating substructure (tested in accordance with standard at 150°C)
  • HRO label for heat-resistant substructure for brief exposure up to 300°C
  • Secure grip when climbing on ladders due to stabilizing arch support
  • Penetration-resistant, non-metallic midsole in accordance with latest standard, which does not restrict shoe flexibility
  • Outstanding wearer comfort results from newly developed las and climate-optimized breathable materials
  • Virtually seam-free construction made from particularly soft cowhide leather to eliminate pressure points
  • Removable anti-static comfortable insole, with moisture control system and additional shock absorption around heel and forefoot
  • Soft, padding on collar and dust tongue
  • Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
  • Article No. 6530.3
  • Standard EN ISO 20345:2011 S3 CI HI HRO SRC
  • Sizes: 35 to 52
Specifications

Specifications

Black, Orange
44
Composite
EN ISO 20345:2011
Wide width
Yes
S3
Leather
Dual-density polyurethane rubber (PU/RU)
No
Unisex
Uvex 2
No
SRC
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers