missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
Description
Uvex 1 Print Boot 6554.7 S2 SRC
- Sporty, multifunctional safety boot
- Lightweight and flexible
- Latest generation of 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
- Made with new developed technology for extended wearing comfort
- Uvex Climazone technology for optimum wearer comfort
- Breathable, water-resistant, high-tech microvelour upper material
- Distance mesh lining provides optimum breathability
- Made from synthetic materials, suitable for people allergic to chrome
- Virtually seamless design to eliminate pressure points
- Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
- Soft, padded collar and tongue
- Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
- Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
- Fulfills ESD requirements: resistance to ground Kleiner 35 megohms
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6554.7
- Standard EN ISO 20345:2011 S2 SRC
- Sizes: 35 to 52
Specifications
Specifications
| Färg | Black, Silver |
| Material | Microvelour |
| Storlek | 39 |
| Sulmaterial | Dual-density polyurethane (PU/PU) |
| Tåmaterial | Composite |
| Disponibel | Reusable |
| Certifieringar/efterlevnad (Europa) | EN ISO 20345:2011 |
| Kön | Unisex |
| Färdig | Narrow width |
| Modell | Uvex 1 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?