missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
Beskrivning
Uvex 1 Print Boot 6554.7 S2 SRC
- Sporty, multifunctional safety boot
- Lightweight and flexible
- Latest generation of 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
- Made with new developed technology for extended wearing comfort
- Uvex Climazone technology for optimum wearer comfort
- Breathable, water-resistant, high-tech microvelour upper material
- Distance mesh lining provides optimum breathability
- Made from synthetic materials, suitable for people allergic to chrome
- Virtually seamless design to eliminate pressure points
- Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
- Soft, padded collar and tongue
- Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
- Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
- Fulfills ESD requirements: resistance to ground Kleiner 35 megohms
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6554.7
- Standard EN ISO 20345:2011 S2 SRC
- Sizes: 35 to 52
Specifikationer
Specifikationer
| Färg | Black, Silver |
| Material | Microvelour |
| Storlek | 35 |
| Sulmaterial | Dual-density polyurethane (PU/PU) |
| Tåmaterial | Composite |
| Disponibel | Reusable |
| Certifieringar/efterlevnad (Europa) | EN ISO 20345:2011 |
| Kön | Unisex |
| Färdig | Narrow width |
| Modell | Uvex 1 |
| Visa mer |
Produkttitel
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.
Hittar du en möjlighet till förbättring?