missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
Uvex Blue 85318 Low Shoe - Width 11
Handla allt Uvex Produkter
Klicka för att se tillgängliga alternativ
Storlek:
35
36
37
38
39
40
41
42
43
44
45
46
47
48
49
50
51
52
Förpackningsstorlek:
1 par
Beskrivning
Uvex 1 Shoe 8531.8 S1 SRC
- Sporty, multifunctional safety shoe
- Especially lightweight and flexible
- 100% metal-free Uvex Xenova™ toecap
- Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
- Made with new developed last technology for extended wearing comfort
- Uvex Climazone technology ensures optimum wearer comfort
- Breathable, perforated, high-tech microvelour upper material
- Distance mesh lining provides optimum breathability
- Made from synthetic materials, suitable for people allergic to chrome
- Virtually seamless design to eliminate pressure points
- Removable comfort insole, antistatic with moisture control system and shock absorption in heel and at front of foot
- Soft padded collar and tongue
- Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
- Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
- Fulfills ESD requirements, resistance to ground Kleiner 35 megohms
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 8531.8
- Standard EN ISO 20345:2011 S1 SRC
- Sizes: 35 to 52
Specifikationer
Specifikationer
| Färg | Blue |
| Material | Microvelour |
| Storlek | 51 |
| Sulmaterial | Dual-density polyurethane (PU/PU) |
| Tåmaterial | Composite |
| Disponibel | Reusable |
| Certifieringar/efterlevnad (Europa) | EN ISO 20345:2011 |
| Kön | Unisex |
| Färdig | Standard width |
| Modell | Uvex 1 |
| Visa mer |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering