missing translation for 'onlineSavingsMsg'
Learn More

Uvex Blue PU 85320 Boot - Width 14

Uvex 1 safety boots provide optimal protection and support for individual movements of the human body by reducing stress on the musculoskeletal system; protection classes S1 and S2

Brand:  Uvex 8532049

876.67 SEK valid until 2023-05-26
Use promo code "20831" to get your promotional price.



Additional Details : Weight : 1.74800kg

 View more versions of this product

Product Code. 17204951

  • 1315.00 SEK / 1 pair

Estimated Shipment: 27-06-2023
to see stock.
Add to basket

Description

Description

Uvex 1 Boot 8532.0 S1 SRC

  • Sporty, multifunctional safety shoe
  • Especially lightweight and flexible
  • 100% metal-free Uvex Xenova™ toecap
  • Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
  • Made with new developed last technology for extended wearing comfort
  • Uvex Climazone technology ensures optimum wearer comfort
  • Breathable, perforated, high-tech microvelour upper material
  • Distance mesh lining provides optimum breathability
  • Made from synthetic materials, suitable for people allergic to chrome
  • Virtually seamless design to eliminate pressure points
  • Removable comfort insole, antistatic with moisture control system and shock absorption in heel and at front of foot
  • Soft padded collar and tongue
  • Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
    • Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
  • Fulfills ESD requirements, resistance to ground Kleiner 35 megohms
  • Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
  • Article No. 8532.0
  • Standard EN ISO 20345:2011 S1 SRC
  • Sizes: 35 to 52
Specifications

Specifications

Blue
49
Composite
EN ISO 20345:2011
Wide width
Yes
S1
Microvelour
Dual-density polyurethane (PU/PU)
No
Unisex
Uvex 1
No
SRC
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers