missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex BOA™ Black/Orange Rubber/PU 65311 Low Shoe - Width 10
Optimum shock absorption, ergonomic shape, low weight and optimum climate properties ensure top performance for daily working life and redefine the limits for safety shoes; range in protection classes S3, S2 and S1 P
1985.00 SEK
Specifications
Color | Black, Orange |
---|---|
Material | Leather |
Sole Material | Dual-density polyurethane rubber (PU/RU) |
Toe Material | Composite |
Disposable | No |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17221541
|
Uvex
6531135 |
35 |
1985.00 SEK
1 pair |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
17231541
|
Uvex
6531136 |
36 |
1985.00 SEK
1 pair |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
17241541
|
Uvex
6531137 |
37 |
1985.00 SEK
1 pair |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
17251541
|
Uvex
6531138 |
38 |
1985.00 SEK
1 pair |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
17261541
|
Uvex
6531139 |
39 |
1985.00 SEK
1 pair |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
17271541
|
Uvex
6531140 |
40 |
1985.00 SEK
1 pair |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
17281541
|
Uvex
6531141 |
41 |
1985.00 SEK
1 pair |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
17291541
|
Uvex
6531142 |
42 |
1985.00 SEK
1 pair |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
17201551
|
Uvex
6531143 |
43 |
1985.00 SEK
1 pair |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
17211551
|
Uvex
6531144 |
44 |
1985.00 SEK
1 pair |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
17221551
|
Uvex
6531145 |
45 |
1985.00 SEK
1 pair |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
17231551
|
Uvex
6531146 |
46 |
1985.00 SEK
1 pair |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
17241551
|
Uvex
6531147 |
47 |
1985.00 SEK
1 pair |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
17251551
|
Uvex
6531148 |
48 |
1985.00 SEK
1 pair |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
17261551
|
Uvex
6531149 |
49 |
1985.00 SEK
1 pair |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
17271551
|
Uvex
6531150 |
50 |
1985.00 SEK
1 pair |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
17281551
|
Uvex
6531151 |
51 |
1985.00 SEK
1 pair |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
17291551
|
Uvex
6531152 |
52 |
1985.00 SEK
1 pair |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
Description
Uvex 2 VIBRAM Shoe with BOA™ Fit System 6531.1 S3 HI HRO SRC
- Sporty, multifunctional safety shoes
- Extremely light and flexible
- 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good side and ankle twist stability, no thermal conductivity and anti-magnetic properties
- Metal-free, penetration-resistance insole in accordance with latest standard, which does not impact shoe flexibility
- Made with new high-performance technology for exceptional wearer comfort
- Uvex Climazone technology for optimum comfort
- Breathable, water-resistant leather upper material
- Distance mesh lining provides optimum breathability
- Reflecting elements for more safety
- BOA™ Fit System Dial for custom comfort that is consistent all day
- Virtually seam-free construction to eliminate pressure points
- Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and front of foot
- Soft, padded collar and tongue, dust tongue
- Injection-molded polyurethane scuffcap to protect upper leather on toe cap and significantly extend resistance time
- Meets ESD requirements: resistance to ground Kleiner 35 megohms
- Lightweight two-layer insole with excellent shock absorption characteristics and outstanding slip resistance
- Multilayer sole system comprising PU midsole and highly slip resistant rubber outsole from VIBRAM
- Optimized ankle protection to ensure safety when working on ladders
- Rugged, self-cleaning sole ridges ensure max grip or demanding applications on uneven or dirty floors (SRC labeling)
- Withstands brief exposure to heat approx. 300°C
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6531.1
- Standard EN ISO 20345:2011 S3 HI HRO SRC
- Sizes: 35 to 52
Specifications
Black, Orange | |
Dual-density polyurethane rubber (PU/RU) | |
No | |
Unisex | |
Uvex 2 | |
No | |
SRC |
Leather | |
Composite | |
EN ISO 20345:2011 | |
Narrow width | |
Yes | |
S3 |