missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
Bohlender™ BOLA™ Sealing and Rupture Membranes
Beskrivning
Set consisting of 10 sealing membranes and 10 rupture membranes for use with digestion vessels.
- Sealing membranes made of PFA
- Rupture membranes made of PTFE
Specifications
Specifications
| Kapacitet (engelska) | 1.7 and 3.4 oz. |
| Kapacitet (metrisk) | 50 och 100 ml |
| För användning med (utrustning) | Digestion Vessels |
| Material | PFA, PTFE |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?