missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ BPX50 GC Capillary Columns
Designed for range of EPA and pharmaceutical methods. Trajan Scientific and Medical BPX50 GC Capillary Columns are MS premium, low bleed phase columns.
8620.00 SEK - 10495.00 SEK
Specifications
Type | BPX50 GC Capillary Column |
---|---|
Temperature Range | 80°C to 330/350°C |
Material | 50% Phenyl Polysilphenylene-siloxane |
Packing Material | BPX50 |
Product Code | Brand | Diameter (Metric) | Film Thickness | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Film Thickness | Length (Metric) | Price | Quantity & Availability | |||
15258703
|
Trajan Scientific and Medical™
054772 |
0.53 mm | 1 μm | 30 m |
10495.00 SEK
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||
15248703
|
Trajan Scientific and Medical™
054742 |
0.18 mm | 0.18 μm | 20 m |
8620.00 SEK
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||
Description
- Mid-polarity column
- Inert
- Low bleed
- High temperature
- Ideal for a range of EPA methods and pharmaceutical applications
Specifications
BPX50 GC Capillary Column | |
80°C to 330/350°C | |
50% Phenyl Polysilphenylene-siloxane | |
BPX50 |