missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Pre-Printed Right-To-Know Chemical Labels with Color Bar with text area
Allows printer to produce five-color chemical labels in a single print pass
Brand: Brady™ 142040
Additional Details : Weight : 0.74620kg
Description
- Indoor/outdoor-grade vinyl film with permanent adhesive
- Material withstands exposure to moisture, chemicals and handling
- Available in multiple sizes and formats
- Service Temp.: -40° to +82°C (-40° to +180°F)
- Application Temp.: 18° to 82°C (0° to 180°F)
- Outdoor Durability: 8 to 10 years
Specifications
Acrylic, Permanent, Pressure-sensitive | |
RoHS 2002/95/EC | |
Pre-Printed Right-To-Know Chemical Labels for BBP3x Printers | |
2.25 in. | |
BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
1 | |
2.25 in. H x 2.25 in. W | |
Brady Workstation, LabelMark, MarkWare | |
-40°C to +82°C | |
0.102 mm | |
365/Pk. | |
Label | |
2.25 in. |
Red, Yellow, Blue, White | |
Color Bar With Text Area | |
60 to 50 Gardner Units | |
Pre-cut blank sign headers allow the printer to create multicolor signs fast - in a single print pass, conforms to rough, irregular and “difficult to adhere to” surfaces | |
5.71 cm | |
8 to 10 Years | |
57.2 mm H x 57.2 mm W | |
-40 to 180°F | |
0.004 in. | |
Vinyl | |
57 x 57 mm (2.25 x 2.25 in.) | |
Gloss | |
57 mm |