missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BRANDplates™ Inlet Opening System PET Membrane Single Inserts

Sterile, individual inserts

3450.00 SEK

Specifications

Description Inlet channels
For Use With (Equipment) 24-/6-well BRANDplates™
Height (Metric) 13 mm
Quantity 48
View More Specs

Products 2
Product Code Brand Type Price Quantity & Availability  
Product Code Brand Type Price Quantity & Availability  
15640617
View Documents Promotion Details
BRAND™
782817
PET Membrane 0.4 μm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
15610647
View Documents Promotion Details
BRAND™
782877
PET Membrane 8.0 μm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
Description

Description

  • Innovative cell culture plates and inserts for manual and automated cell and tissue culture
  • The BRANDplates™ Insert System, developed jointly with the Fraunhofer Gesellschaft, forms an innovative extension of BRAND's existing cell culture range
  • It consists of two different cell culture plates and two versions of cell culture inserts, which can also be combined with each other
  • Specifications

    Specifications

    Inlet channels
    24-/6-well BRANDplates™
    13 mm
    48
    Videos
    SDS
    Documents

    Documents

    Product Certifications