missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Pipet Tips, 0.5 to 20uL

Manufactured from high-purity, oleamide and diHEMDA-free polypropylene. Pipet Tips, 0.5 to 20μL allow pipetting in microtubes and microplates without touching the walls. Gradations marked at 2µL and 10µL provide quick volume assessment.

Brand:  BRAND™ 732344

Additional Details : Weight : 0.45966kg

 View more versions of this product

Product Code. 15164937

  • 510.00 SEK / Pack of 960


Estimated Shipment
12-03-2020
Add to basket

Description

Description

  • Nonsterile , high-purity polypropylene is free from oleamide and diHEMDA.
  • Gradations marked at 2µL and 10µL provide quick volume assessment.
  • Slender design allows pipetting in microtubes and microplates without touching the walls.
  • Available in either standard or ultra low retention types.
  • Available either in bulk packages or in convenient rack-and-stack formats.

 

Ultra low retention tips

  • Produced through special, patented physicochemical process.
  • Homogeneous, defect-free surface thus produced has low surface tension.
  • Reduce sample loss and provide substantially higher reproducibility when working with critical media.
  • For biological samples that contain detergents such as Triton™ X-100, SDS, Tween, etc.
  • High chemical resistance.
  • Tips can be autoclaved at 121°C (2 bar) without damaging material properties.

 

Specifications

Specifications

Low Retention
Refill
Non-sterile
2, 10μL
DNase, RNase, ATP, and Endotoxin Free
TipStack, 2 x 5 refills, 96 each
0.5 to 20μL
Colorless
PP (Polypropylene)
Videos
Documents