missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ PLASTIBRAND™ PD-Tip™ Disposable Pipet Tips

Made of HDPE and polypropylene (polypropylene and liquid crystal polymer for 0.1mL size) without lubricants or additives that can contaminate samples. BrandTech™ PLASTIBRAND™ PD-Tip™ Disposable Pipet Tips are automatically recognized by HandyStep™ electronic and AutoRep E. Bio-Cert™ tips are independently certified free from DNA, RNase, ATP, and endotoxin for critical biological applications.

Brand:  BrandTech™ 702696

Additional Details : Weight : 0.43000kg

 View more versions of this product

Product Code. 10032282

  • 2265.00 SEK / Pack of 25


Estimated Shipment
10-09-2018
Add to basket

Includes: Adapter is supplied with 25 and 50mL tips.

Description

Description

 

  • Made of high-density polyethylene and polypropylene (polypropylene and liquid crystal polymer for 0.1mL size) without lubricants or additives that can contaminate samples.
  • Tip size is automatically recognized by HandyStep™ electronic and AutoRep E.
  • Available in nonsterile and Bio-Cert™ sterile. Bio-Cert™ tips are independently certified free from DNA, RNase, ATP, and endotoxin for critical biological applications.

 

Order Info

Pipetter Compatibility: For use with Brand HandyStep™, HandyStep™ Electronic, Eppendorf™ Repeater™, Ripette™, Rainin™ AutoRep™ E, AutoRep M, Nichipette Stepper™, and most standard repeating pipetters.

Specifications

Specifications

HandyStep™þUniversal Fit Repeater Pipettor
50mL
HDPE/PP (Polypropylene)
Individually Wrapped
Sterile
HandyStep™, Universal Fit Repeater Pipettor
Videos