missing translation for 'onlineSavingsMsg'
Learn More

Robu™ Büchner Filter Funnels with Porosity 2 VitraPOR™ Glass Filter Discs

Robu™ Büchner Filter Funnels with Glass Filter Discs are made of pure borosilicate 3.3 glass and are highly resistant to most chemicals, including solvents, acids, and alkalis. The VitraPOR™ filter disc is rated as Porosity 2 (Pore size: 40 to 100 μm, Standard: ISO 4793-80).

368.00 SEK - 1815.00 SEK

Specifications

Material Borosilicate Glass
Certifications/Compliance ISO 4793-80
For Use With (Application) Filtration
For Use With (Equipment) Guko Rubber Gaskets (e.g. 10430652)
Porosity Grade 2
View More Specs

Products 5
Product Code Brand Capacity (Metric) Height (Metric) Diameter (Metric)Top Diameter (Metric) Stem Price Quantity & Availability  
Product Code Brand Capacity (Metric) Height (Metric) Diameter (Metric)Top Diameter (Metric) Stem Price Quantity & Availability  
10450262
View Documents
Robu™
21122
125 mL 56 mm 65 mm (OD), 60 mm (ID) 10 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10498142
View Documents
Robu™
21122
125 mL 56 mm 65 mm (OD), 60 mm (ID) 10 mm
655.00 SEK
Each
Estimated Shipment: 06-02-2025
to see stock.
Add to basket
 
10143691
View Documents
Robu™
21502
50 mL 53 mm 40 mm (OD), 36 mm (ID) 10 mm
488.00 SEK
Each
Estimated Shipment: 27-01-2025
to see stock.
Add to basket
 
10295691
View Documents
Robu™
21112
1000 mL 115 mm 130 mm (OD), 124 mm (ID) 22 mm
1815.00 SEK
Each
Estimated Shipment: 22-01-2025
to see stock.
Add to basket
 
10039379
View Documents
Robu™
21252
250 mL 65 mm 85 mm (OD), 80 mm (ID) 18 mm
890.00 SEK
Each
Estimated Shipment: 30-01-2025
to see stock.
Add to basket
 
Description

Description

  • Product Type: Büchner Filter Funnel
  • Material: Borosilicate 3.3 Glass (Body), VitraPOR™ Glass (Filter)
  • Porosity: Grade 2
  • Pore Size: 40-100 μm
  • Standard: ISO 4793-80
  • For Use With (Application): Filtration
  • For Use With (Equipment): Guko Rubber Gaskets (e.g. 10430652)
Specifications

Specifications

Borosilicate Glass
Filtration
Grade 2
Buchner Funnel
ISO 4793-80
Guko Rubber Gaskets (e.g. 10430652)
40 to 100 μm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.