missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ C500 M Foam Cut Protection Gloves
Click to view available options
Size:
7
8
9
10
11
Description
- SoftGrip coating on the palm and fingertips for a high level of abrasion resistance
- Bamboo TwinFlex™ Technology provides level C cut protection
- Certified in accordance with EN 407 for contact heat up to 100°C
- Enhanced grip in dry, or slightly damp applications
- 3D Ergo technology ensures a secure fit
- Free of harmful substances in accordance with Oeko-Tex™ Standard 100
- Silicone-free according to imprint test
Specifications
Certifications/Compliance (Europe) | EN 407: Contact Heat Level 1 |
Applications | Industrial |
Coating Material | SoftGrip Foam |
Color | Green, Black |
Material | Bamboo, Polyamide, Glass |
Size | 7 |
Temperature (Metric) Max | 100°C |
EN388 Standard | 4X4C2 |
For Use With (Application) | Automotive, Construction, Glass, Maintanence, and Metal Work |
Gender | Unisex |
Show More |