missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caframo™ High Speed Collet Set
High Speed Collet Set includes three impeller blades. For use with Caframo™ and Fisherbrand™ High Torque Overhead Stirrers.
Brand: Caframo™ A600SET
Additional Details : Weight : 1.00000kg
Description
- For high speed mixing (1800 to 6000 rpm)
- 16 mm 440 stainless steel shaft
- Shaft has turned down end to 8 mm (5/16 in.)
- Greater stability for extended stirring at higher speeds
- No additional tools required
- Set includes: A163 Straight Blade, A164 Dispersion Blade and A165 Pitched Blade Propeller
Specifications
1.5625 in., 1.875 in., 2.5 in. | |
40 mm, 48 mm, 64 mm | |
Caframo™ RealTorqueDigital™ Stirrer | |
Stainless steel high speed collet, precision shaft, dispersion blade, pitched blade propeller, straight blade and allen key, 8 mm dia. bore | |
260 mm | |
1800 to 6000 rpm | |
660 g | |
1.5 lb. |
0.625 in. | |
16 mm | |
Ideal for High Speed Mixing, Precision Shaft and Impeller Set Eliminates Vibration | |
10.25 in. | |
A600 | |
Impeller Blade | |
Stainless Steel (316) |