missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Captair 481 Smart Fume Hood

Erlab™ Captair 481 Smart Fume Hoods are designed with a simple and innovative way of communication to let you know the hood is protecting you and in optimal working order.

Brand:  Erlab™ A62C/K

Additional Details : Weight : 100.00000kg

 View more versions of this product

Product Code. 15564370

  • 55037.00 SEK / Each


Estimated Shipment
05-01-2021
Add to basket

Description

Description

  • Type C - Carbon filtration for gases and vapors
  • Type P - Particulate filtration for powders
  • Filter AS - For organic vapors
  • Filter BE - Polyvalent for acid + organic vapors
  • Filter F - For formaldehyde vapors
  • Filter K - For ammonia vapors
  • Filter HP - HEPA H14:99.995 % efficiency filtration of particles over 0.1 µm in size
  • Corrosion resistant electro-galvanized steel coated with anti-acid polymer
  • Air Face Velocity: 0.4 to 0.6 m/s / 79 fpm to 118 fpm
  • Polypropylene Filtration Module
  • Simple communication by LED pulsation system: fan settings, usage timer, fan failure, face velocity, automatic filter saturation detection
  • 1 column that can be configured to handle liquids, powders, or both
  • For remote control to monitor the hood status, change the settings, and deliver safety alerts immediately to your devices (mobile, tablet and PC)
  • Connectivity RJ45 cable connection to view and change hood setting
  • Internal Lighting: LED lighting > 650 Lux
  • Hot-wire anemometer will alarm if the face velocity decreases
Specifications

Specifications

The oblong shape allows for proper containment and ergonomic mobility
50/60 Hz
220 m3/h / 129 CFM
620 mm
Type 1P1C, K
1205 mm
Power Consumption: 65 W
1260 mm
90 to 220 V
AFNOR NF X 15-211:2009: France - BS 7989: England DIN 12 927:Germany - EN 1822:1998 (HEPA H14 & ULPA U17 Filters) - CE Marking
Ductless Filtering Fume Hood
Liquid chemical and powder handlings
1 x P Filter, 1 x C Filter
Videos
SDS
Documents