missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Captair™ Smart 392 Ductless Fume Hood

Designed with advanced carbon filtration to minimize chemical exposure.

Brand:  Erlab™ A63C/AS

Additional Details : Weight : 90.00000kg

 View more versions of this product

Product Code. 15574854

  • 62426.00 SEK / Each


Estimated Shipment
05-01-2021
Add to basket

Description

Description

  • Sensors to detect filter breakthrough of solvents, acids or formaldehyde
  • Safety back up filter in case of main filter saturation
  • Continuous monitoring of air face velocity

Erlab Safety Program

  • Application analysis and validation, usage certification, filter change reminders
  • Connect with eGuard™ for real-time status, notifications and alerts
  • Smart-Light feature for lighting up the hood

Flexibility

  • Configurable filtration column
  • No ductwork needed


Environment

  • No dangerous chemicals are released into atmosphere
  • Low energy consumption
Specifications

Specifications

259 cfm
Ductless filter hood
For organic vapors
104.0 cm
100 cm
90 to 264V 50 to 60Hz 19 to 53w, 1.6A
69.5 cm
Type 1P1C, Liquid chemicals and powders handlings
149.5 cm
Filter
96.5 cm
80 cm
Videos
SDS
Documents