missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Captair™ Smart 481 Ductless Fume Hood

Designed with advanced carbon filtration to minimize chemical exposure.

Brand:  Erlab™ A62A/BE

Additional Details : Weight : 90.00000kg

 View more versions of this product

Product Code. 15564360

  • 50104.00 SEK / Each


Estimated Shipment
13-01-2021
Add to basket

Description

Description

  • Sensors to detect filter breakthrough of solvents, acids or formaldehyde
  • Safety back up filter in case of main filter saturation
  • Continuous monitoring of air face velocity

Erlab Safety Program

  • Application analysis and validation, usage certification, filter change reminders
  • Connect with eGuard™ for real-time status, notifications and alerts
  • Smart-Light feature for lighting up the hood

Flexibility

  • Configurable filtration column
  • No ductwork needed


Environment

  • No dangerous chemicals are released into atmosphere
  • Low energy consumption
Specifications

Specifications

135 cfm
53.3 cm
Class2, type 1C, carbon filters, liquid chemical handling
128.5 cm
Two carbon filter
117.6 cm
61.5 cm
Ductless filter hood
For organic vapor, acid
110.0. cm
124.5 cm
220V 50/60Hz, 65w
Videos
SDS
Documents