missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Cardboard Rack
The Cardboard Rack is for use in upright freezers. It is extremely solid and long lasting. Ideal for long term storage or for applications where price is of high priority.
Brand: Tenak™ TE26136
Additional Details : Weight : 1.40000kg
Description
- Fits any upright freezer
- Can be used with all standard cryoboxes with max. dimensions 135 x 135 x 52 mm
- Holds boxes 50 mm high
- Solid and long lasting
- Cost efficient
Order Info
Positions
Specifications
Rack | |
Yes | |
Boxes | |
24 | |
Upright Freezers | |
562 mm | |
331 mm |
Cell Dividers | |
6 x 4 | |
Cardboard | |
Long term storage or applications where price is of high priority | |
1 Ea. | |
139 mm |