missing translation for 'onlineSavingsMsg'
Learn More

Choice™ Cellulose Acetate (CA) Syringe Filters

Remove interfering materials and fine particles. Use Thermo Scientific™ Choice™ Cellulose Acetate Syringe Filters for filtration of tissue culture media and sensitive biological samples.

Brand:  Thermo Scientific CH4525-CA

872.41 SEK valid until 2024-12-31
Use promo code "23262" to get your promotional price.



Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 17291772

  • 971.67 SEK / Pack of 100
In Stock
to see stock.
Add to basket

Description

Description

Use Thermo Scientific™ Choice™ Syringe Filters to obtain cleaner sample extracts by removing interfering materials and fine particles down to the rated pore size. Thermo Scientific™ Choice™ Cellulose Acetate (CA) Syringe Filters are a good choice for filtration of tissue culture media, and for filtration of sensitive biological samples.

Adding a syringe filtration step prior to chromatographic injection not only helps to ensure more consistent and reliable results, it also helps to protect instruments and prolong column life. Economic Choice Syringe Filters are available in a variety of sizes and membrane types to meet any application need.

Choice Cellulose Acetate Syringe Filters

For filtering of aqueous solutions or biological samples. The physically strong membrane can be used with heated liquids.

Specifications
  • Membrane: HPLC certified
  • Maximum operating temperature: 110 °C
  • Housing: Medical grade, virgin polypropylene
  • Autoclave: Sterilize by dry heat at 121 °C for 15 minutes
Applications
  • Protein-based samples with high nonspecific binding
  • Sample analysis which require maximum recoveries
Chemical Incompatibilities
  • Acids, NaOH, dichloromethane, chloroform, ketones, DMSO, THF
Specifications

Specifications

Choice Cellulose Acetate (CA) Syringe Filters 0.45 μm, 25 mm, 100 Pk.
Cellulose Acetate
0.45 μm
HPLC, SPE
100
90 psi
Syringe Filter
Single-use
Cellulose Acetate
Non-sterile
Solvent Resistent, Low-Extractable Polypropylene
No
Choice
25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers