missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Claristep™ Filter, 0.2μm

Make light work of a tedious task. Use Claristep™ filter units to remove particles from samples prior to analytics. The filters are suitable for small sample volumes of 60 to 600μL and are used without syringe. Syringeless filters and simple manual processing simplify sample clarification.

Brand:  Sartorius™ 17C07FT--480

Additional Details : Weight : 1.30000kg

 View more versions of this product

Product Code. 15559714

  • 10162.00 SEK / Pack of 480


Estimated Shipment
18-12-2020
Add to basket

Description

Description

    Features
  • Process samples without a vacuum source or a power supply
  • Multiplexing of up to 8 samples
  • Syringeless
  • Suitable for low sample volumes
  • Non-sterile
  • Hydrophilic
  • Diameter: 9.7mm
  • Membrane Filter Material: Regenerated cellulose (RC)
  • Housing Material: Polypropylene (PP) Housing
Specifications

Specifications

HPLC (high-performance liquid chromatography)
0.2μm
480 pk
Room Ambient
Videos
SDS
Documents