missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Classic Racks for Chest Freezers
Providing safe and secure cold storage. Tenak™ Classic Racks for Chest Freezers can be used with all freezer models.
1080.00 SEK - 1105.00 SEK
Specifications
Product Type | Freezer Rack |
---|---|
Material | Stainless Steel |
For Use With (Equipment) | Chest freezers |
No. per Pack | 1 Pack |
Width (Metric) | 140 mm |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
15210474
|
Tenak™
TE21356 |
Boxes (14) |
1080.00 SEK
Each |
Estimated Shipment: 09-07-2024
Log in to see stock. |
|||||
15220474
|
Tenak™
TE21357 |
Boxes (15) |
1105.00 SEK
Each |
Estimated Shipment: 09-07-2024
Log in to see stock. |
|||||
Description
- Racks come with a locking rod to secure cryoboxes
- Manufactured from stainless steel
- Sold without cryoboxes
Specifications
Freezer Rack | |
Chest freezers | |
140 mm | |
140 mm |
Stainless Steel | |
1 Pack | |
32 mm |