missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Boston Round Glass Bottles with Black Phenolic Caps
430.20 SEK valid until 2024-12-31
Use promo code "21976" to get your promotional price.
Use promo code "21976" to get your promotional price.
Click to view available options
Capacity (English):
1 oz.
2 oz.
4 oz.
8 oz.
16 oz.
32 oz.
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
950 mL
Description
Clear Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with black phenolic caps attached to maintain cleanliness
- General use bottles ideal for when content integrity and sample or product visibility is important
- Narrow screw neck opening, curved shoulders, round body
- Glass offers minimal chemical interference with contents
- Clear (flint) glass is appropriate when visibility is important but protection from UV rays is not necessary
- Environmentally sensitive - help eliminate waste and insure product integrity for long term storage
Specifications
Closure Liner | Polyethylene Cone |
Closure Material | Phenolic |
Closure Size | 33-400 mm |
Closure Type | Cap |
Diameter (Metric) | 94 mm |
Height (Metric) | 206 mm |
Product Type | Boston Round Bottle |
Capacity (Metric) | 950 mL |
Capacity (English) | 32 oz. |
Color | Clear |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'