missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Graduated Glass Bottles with Black Phenolic Caps
Click to view available options
Capacity (English):
1 oz.
2 oz.
4 oz.
8 oz.
16 oz.
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
Description
- Graduated in both milliliters and ounces
- Clear glass bottles are designed with a slight shoulder for easy pouring and handling
- Wide mouth facilitates easy mixing, handling, and transfer of contents
Specifications
Closure Liner | Pulp/Tin Foil |
Closure Material | Phenolic |
Closure Size | 38-400 mm |
Diameter (Metric) | 42 mm |
Height (Metric) | 83 mm |
Product Type | Graduated Bottle |
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Clear |
Diameter (Metric) Outer Neck | 35 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'