missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Graduated Glass Bottles without Caps
Click to view available options
Capacity (English):
1 oz.
2 oz.
4 oz.
8 oz.
16 oz.
Capacity (Metric):
30 mL
60 mL
240 mL
480 mL
Description
- Graduated in both milliliters and ounces
- Clear glass bottles are designed with a slight shoulder for easy pouring and handling
- Wide mouth facilitates easy mixing, handling, and transfer of contents
Spécification
Closure Size | 70-400 mm |
Diameter (Metric) | 75 mm |
Height (Metric) | 145 mm |
Product Type | Graduated Bottle |
Capacity (Metric) | 480 mL |
Capacity (English) | 16 oz. |
Color | Clear |
Diameter (Metric) Outer Neck | 67 mm |
Diameter (Metric) Inner Neck | 57 mm |
Height (Metric) With Closure | 148 mm |
Afficher plus |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'