missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Straight Sided Glass Jars with White Polypropylene Caps

Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
125 mL
240 mL
480 mL
960 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
Quantity:
12
24
48
144
384
Description
Clear, USP Type III soda-lime glass wide mouth design is great for large solid samples and allow for complete removal of contents. Ideal for soil sampling and environmental applications
Straight sided walls allow for the complete removal of contentsAvailable in a wide variety of sizes, from 1 to 32 oz.
Specifications
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Clear |
For Use With (Application) | Soil Sampling and Environmental Applications |
Includes | Cap |
Material | Glass |
Quantity | 144 |
Type | Straight Sided Jar |
Closure Color | White |
Neck Finish | 53-400 |
Show More |