missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Digital Thermostirrer with Stainless Steel Tank and Shelf
Get optimum water circulation and temperature stability with the digital thermostirrer. Designed for immersion of flasks, bottles, racks in a highly stable temperature environment, this Clifton™ Digital Thermostirrer with Stainless Steel Tank and Shelf includes “anti-bacterial technology” and other unique features as demanded by many clinical and laboratory environments.
POA
Specifications
Temperature Range | 5°C to 99°C |
---|---|
Display | LED |
Voltage | 230 V |
Frequency | 50/60 Hz |
Description
- Designed for immersion of flasks, bottles, racks in an accurate temperature environment
- Features digital PID temperature control
- Immersed components are corrosion resistant
- Thermostirrers are robustly constructed from stainless steel for durability
- Easy to use controls that wipe clean and have an anti-bacterial finish
- Thermostirrer controls and painted surfaces feature “anti-bacterial technology”
- When low liquid level is detected, a “FiLL” message automatically appears and heating is suspended
- Every unit undergoes a factory 2 point calibration procedure
Specifications
5°C to 99°C | |
LED | |
230 V | |
50/60 Hz |