missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Shamrock™ Color Coded Round Adhesive Labels
These round adhesive labels offer universal marking ability with ballpoint pens, pencils and felt pens for easy identification.
Brand: Shamrock™ SDL-75-2
Additional Details : Weight : 0.80000kg
Description
- Resistant to water, oil and acids
- Temperature range from −20° to +121°C
- Can be used in autoclaves, freezers, refrigerators and ovens
- Provided 1000 labels per sheet
Specifications
Autoclavable | |
Easy identification, labeling | |
Round | |
19 mm |
Yellow | |
1000 | |
-20°C to +121°C |