missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for HU20 Maxi-Standard Horizontal Gel Electrophoresis Unit, 1.5mm thick
For use with HU20 Maxi-Standard Horizontal Gel Electrophoresis Unit
936.00 SEK
Specifications
For Use With (Equipment) | HU20 Maxi-Standard Horizontal Gel Electrophoresis Unit |
---|---|
Type | Comb |
Thickness (Metric) | 1.5 mm |
Product Code | Brand | Width (Metric) Teeth | Volume (Metric) Sample | No. of Wells | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) Teeth | Volume (Metric) Sample | No. of Wells | Price | Quantity & Availability | |||
11779635
|
Fisherbrand™
|
7 mm | 45 μL | 20 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11789635
|
Fisherbrand™
|
5 mm | 30 μL | 28 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10602852
|
Fisherbrand™
|
3 mm | 19 μL | 40 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Color coded
- Height adjustable
- Offer complete control over loading volume and well depth
Specifications
HU20 Maxi-Standard Horizontal Gel Electrophoresis Unit | |
Comb | |
1.5 mm |