missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Comfort Nitrile Gloves

Choose a glove with enhanced comfort and tactile sensitivity. Fisherbrand™ Comfort Nitrile Gloves are powder-free and latex-free with a beaded fit and textured fingers.

Brand:  Fisherbrand™


Additional Details : Weight : 0.78300kg

 View more versions of this product

Product Code. 15652367

Quantity Price
1 335.00 SEK / Pack of 200
10 334.69 SEK / Pack of 200
In stock, ready to ship: 199
In stock, ready to ship within 10 to 12 days: 3792

Add to basket


Description

Description

Choose a glove with enhanced comfort and tactile sensitivity. Fisherbrand™ Comfort Nitrile Gloves are powder-free and latex-free with a beaded fit and textured fingers.

  • Powder-free, latex-free
  • Exceptional fit, feel and durability
  • Ambidextrous with textured fingers and beaded cuff
  • Nonsterile
  • Length: 9.5 in. (24cm)
  • Thickness: 3mil (palm)
  • Color: Periwinkle blue
Specifications

Specifications

Blue
Large
9.5 in.
ISO 9001 certified QMS; 510K approved for medical use in the US
Yes
0.07 mm
Nitrile
Powder Free
24.13 cm
Yes
3 mil
Videos
SDS
Documents
Certificates
View accessory products
Special Offers

Special Offers