missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Straight PTFE Tongs
Get maximum results using laboratory tongs in high temperature chemical reactions. Made of durable stainless steel, these Clifton™ Stainless Steel Straight Tongs PTFE ensure precise control of grasping, lifting, turning, and transferring heat-resistant and other materials in a laboratory environment.
137.00 SEK - 156.00 SEK
Specifications
Material | Stainless Steel |
---|---|
Type | Tongs |
Quantity | 1 Ea. |
Surface Coating | PTFE |
Tip Style | Straight |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11533522
|
Fisherbrand™
|
200 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11523522
|
Fisherbrand™
|
150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Made of durable stainless steel
- Spring-action mechanism ensures precise control
- Ideal for lifting, turning, and transferring materials
- Laboratory Straight Tong
- Stainless steel 304 spec
- 18/8 non-magnetic
- PTFE coated jaws
Specifications
Stainless Steel | |
1 Ea. | |
Straight |
Tongs | |
PTFE |