missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Coupling standard quick disconnect Female Coupler w/Hose Barb
Standard flow quick-disconnect female coupler with hose barb.
318.00 SEK - 342.00 SEK
Specifications
Autoclavable | Yes |
---|---|
Material (Seal) | EPR |
Vacuum Level | 28 in. Hg (711 mm Hg) |
MaxOperatingTempEnglish | 160°F |
MaxOperatingTempMetric | 71°C |
Product Code | Brand | Hose Barb | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Hose Barb | Price | Quantity & Availability | |||||
15446563
|
Masterflex™
06364-70 |
3/8 in. Tubing |
342.00 SEK
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
12489670
|
Masterflex™
06364-20 |
1/8 in. tubing |
318.00 SEK
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||||
15436563
|
Masterflex™
06364-65 |
1/4 in. Tubing |
338.00 SEK
Each |
Estimated Shipment: 13-11-2024
Log in to see stock. |
|||||
Description
- Standard flow quick-disconnect couplings require a body and an insert of the same flow size.
- Plug insert into the body to connect fitting—fitting halves lock into place immediately.
- To disconnect fitting halves, simply press the thumb latch on the coupling body.
Specifications
Yes | |
28 in. Hg (711 mm Hg) | |
71°C |
EPR | |
160°F |