missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ CP-Series CP323S Toploading Balance

Designed for measurement of mass, covering range from 0.001mg to 34kg.

Brand:  Sartorius™ CP323S

Additional Details : Weight : 0.01000kg

Product Code. 11368863

  • 26409.17 SEK / Each


Estimated Shipment
10-07-2019
Add to basket

Description

Description

  • Efficient filtering-out of unfavorable ambient conditions, such as vibration, drafts
  • Stable, reproducible weighing results
  • Excellent readability under any lighting conditions
  • Rugged, durable weighing system
  • Fast response times
  • Built-in applications (counting, net-total formulation, animal weighing, weighing in percent, etc.)
  • Total ease of operation
  • ISO/GLP-compliant recording capability for printouts
  • Serial RS-232 port for optional connection to printer
Specifications

Specifications

Serial RS-232
0.001g
0.001
<2 seconds
230V
342 x 213 x 340mm
ISO/GLP
0.002
CP323S
10 to 30°C
7-bit ASCII, 1 start bit, 1 or 2 stop bits
320g
Videos