missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ CPC™ Metal Quick-Disconnect Straight-through Hose Barb Elbow Insert

Ideal for use with gases or liquids

Brand:  Cole-Parmer™ 31403-98

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15497223

  • 205.47 SEK / Each


Call for latest availability.
+46 (0)31 352 32 30

Add to basket

Description

Description

  • Metal quick-disconnect couplings require a fitting body and an insert with the same flow size (order separately).
  • Withstands vacuum to 250psi.
  • Temperature range: -40 to +180°F.
Specifications

Specifications

Quick-Disconnect x Barb Connection
Brass
Quick-Disconnect Elbow Insert
82°C
-40°C
3/8 in.
Autoclave or Ethylene Oxide (ETO)
Yes
3.25cm
250psi
-40°F
3/8 in.
1/4 in.
Videos