missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ Metal Quick-Disconnect Valved Hose Barb Elbow Fitting
Ideal for use with gases or liquids
442.00 SEK - 472.00 SEK
Specifications
Product Type | Metal Quick-Disconnect Compression Elbow Insert |
---|---|
Description | Quick-Disconnect x Barb Connection |
Autoclavable | Autoclavable |
Material | Brass |
Overall Length (Metric) | 3.25 cm |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11739619
|
Cole-Parmer™
31403-92 |
1/4 in. |
472.00 SEK
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
15467223
|
Cole-Parmer™
31403-93 |
3/8 in. |
442.00 SEK
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
Description
- Metal quick-disconnect couplings require a fitting body and an insert with the same flow size (order separately).
- Withstands vacuum to 250psi.
- Temperature range: -40 to +180°F.
Specifications
Metal Quick-Disconnect Compression Elbow Insert | |
Autoclavable | |
3.25 cm | |
-40°C | |
250 psi | |
82°C |
Quick-Disconnect x Barb Connection | |
Brass | |
-40°F | |
Autoclave or Ethylene Oxide | |
180°F |