missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ CPC™ Miniature Non-spill Panel Mount Coupling

With the miniature non-spill quick-disconnect coupling, fluid line protection has never been easier

Brand:  Cole-Parmer™ 31604-52

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15497383

  • 150.55 SEK / Each


Call for latest availability.
+46 (0)31 352 32 30

Add to basket

Description

Description

  • Less than 0.025mL of spillage.
  • Unique valve design for ultra-low air inclusion in line.
  • Non-spill protection and high-flow fluid processing with a small footprint.
  • Economical alternative for non-spill solutions.
  • This coupling features an innovative twist-to-connect design with an integrated locking mechanism for secure coupling engagement and worry-free fit.
  • Both halves of the coupling include shut-off valves to guarantee minimal spillage when disconnected.
  • The same shut-off valves ensure less than 0.009mL air inclusion to minimize contaminants in the process line.
  • This slim, compact coupling reduces valuable space required for the connection and minimizes components in your process.
Specifications

Specifications

Quick-Disconnect x Barb
Non-Spill Quick-Disconnect, Panel-Mount PP Coupling Body
1/8 in.
Polypropylene
1/8 in.
1/8 in. NS2
Videos